Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Tech Nipper, Spring

2.50 (2)
Cutting Capability (mm)
(Iron wire) phi1.0, (copper wire) phi1.6
Weight (g)
50
Overall Length (mm)
126
Specification
With elastomer grip, with spring, thin bladed.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP1-125 37012841 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Tab cutting for cutting aluminum plate
1
From Japan
On 2017-06-30 15:12:50
I used the aluminum plate (A2017) with NC milling cutter, to cut the tabs to be left in that case. I bought three, but within two weeks, I broke two from the root of the blade. It becomes a tab of 1.2 mm * 1.0 mm in terms of size. I thought I could cut copper wires up to 1.5 mm, but Nippa lost due to the lack of 2000s. Be careful when thinking about cutting a hard one.
This review is about item#37012841.
Used on mounting board
4
From Japan
On 2015-02-17 15:35:04
Previously I was using Kuni ****, but it was too expensive to purchase for trial with another company review. Size seems good for women. Sharpness is no problem. However, the cut pin will jump. I wonder if there are things that will not fly. Durability is now, so it can not be reported. Because women mainly use it, I think that the design is good.
This review is about item#37012841.

Related Products