Buy more than* S$200* and get FREE SHIPPING

Miniature End Nippers

Cutting Capacity (phi mm) Copper Wire
0.8
Cutting Capacity (phi mm) Steel Wire
0.5
Nominal Dimension (mm)
115
Weight (g)
60
Overall Length (mm)
118
Specification
With soft cover, spring and thin blade.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M16 37013042 37.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products