Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Diagonal Pliers

1.00 (1)
Purpose
To cut gate in narrow space., To cut gate in narrow space.
2014 TRUSCO Published Page
2-0580
Cutting Ability (phimm) soft wire
2
Nominal Dimension (mm)
125
Weight (g)
70
Overall Length (mm)
122
TRUSCO Part Number
342-9181
Specification
Soft cover, spring, differences prevention stopper with piles of blade, spring fall prevention pin.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02SP 37150626 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of PVC, rubber molded products
1
From Japan
On 2018-05-18 14:37:20
I tried to remove deburred detail, but I can not cut it because the engagement of the blade is bad. I pinch it now and it is cutting a thousand.
This review is about item#37150626.

Related Products