Buy more than* S$200* and get FREE SHIPPING

Side Cutting Pliers

4.25 (4)
Cutting Capacity (phi mm) Copper Wire
0.5
Specification
Ergo handle, thick blade
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Ability (phi mm) Piano Wire Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Ability (phi mm) Piano Wire Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 - - 1.6 105 1PC 1 2101G-125 37013383 50.99 SGD
In stock
180 169-7340 2-0557 2.25 245 1PC 1 2101G-180 37013347 58.99 SGD
In stock
200 - - 2.5 304 1PC 1 2101G-200 37013365 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2017-07-04 21:01:32
I used it before, but since I accidentally welded it, I purchased again at the end of 2016. I am receiving a minor change and it is somewhat different from the one in the photo. Compared to the old model, the opening of the jaw becomes smaller or the angle of the blade changes, effectively cutting the cutting ability. The alignment of the blades is also getting worse and you can not feel comfortable snapping a plastic bag. I do not mind changing the design, but it is regrettable that the performance drops with cost reduction.
This review is about item#37013347.
Wiring cut
5
From Japan
On 2016-05-02 15:02:26
I used it more than before and made it small things this time. Burko is good with its cutting edge strong.
This review is about item#37013383.
Wiring work
5
From Japan
On 2016-03-11 08:41:42
Since the blade is thin, cutting can be done with less force than a general nipper, the work will be easy.
This review is about item#37013347.
Disconnection of wiring, peeling operation
5
From Japan
On 2015-12-25 19:38:11
Since the size was small, next time I'm thinking about purchasing a large one.
This review is about item#37013383.

Related Products