Buy more than* S$200* and get FREE SHIPPING

Three layered nippers

5.00 (2)
Cutting Ability (mm) Stranded Wire
(VSF)1.25
Cutting Capacity (phi mm) Copper Wire
1
Cutting Capacity (phi mm) Soft Wire
0.5
Weight (g)
80
Overall Length (mm)
120
TRUSCO Part Number
331-7935
Specification
Elastomer resin grips, round blades
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NI3-120 37013401 36.15 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
electronic work
5
From Japan
On 2013-05-17 13:10:43
There is no satisfactory accuracy and feel.
This review is about item#37013401.
electronic work
5
From Japan
On 2012-03-12 01:19:10
The hand fit is very good. Since it is 3-piece fitting, it is difficult for the cutting edge to shift. Sharpness is normal, but you can work with high accuracy.
This review is about item#37013401.

Related Products