Buy more than* S$200* and get FREE SHIPPING

Three Matching Plastic Cutting Pliers

5.00 (1)
Cutting Capability (mm)
(RESIN) phi 3.0
Weight (g)
80
Overall Length (mm)
120
TRUSCO Part Number
327-2397
Specification
Elastomer resin grips, springs, flat blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN3-120 37013426 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly deburring work
5
From Japan
On 2013-09-26 13:30:06
The grip is very good.
This review is about item#37013426.

Related Products