Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Nippers

Cutting Capacity (phi mm) Copper Wire
1.2
Cutting Capacity (phi mm) Steel Wire
0.8
Weight (g)
75
Overall Length (mm)
122
TRUSCO Part Number
276-2757
Specification
With soft cover, spring and round blade.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12S-120 37013523 32.99 SGD
In stock
ADD TO CART

Related Products