Buy more than* S$200* and get FREE SHIPPING

Boost Nipper

Cutting Capacity (phi mm) Steel Wire
2.6
Cutting Ability (phi mm) Piano Wire
1.6
Overall Length (mm)
183
Material
KA70
...see all>
Product Options
ADD TO CART
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37degree vent type 220 1PC 1 BNI-180B 58383753 67.99 SGD
In stock
- 215 1PC 1 BNI-180 37013541 63.99 SGD
In stock
ADD TO CART

Related Products