Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Replacement Blade Cutting Capability (phi mm) Cutting Capacity Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Replacement Blade Cutting Capability (phi mm) Cutting Capacity Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
355-7375 - - HWCC12 (wire) 12 (cable (IV)) 50mm2 (phi13.0mm) 1.5 520 1 pc 1 HWC-12 37150662 259.99 SGD
In stock
355-7383 - - HWCC16 (wire) 16 (cable (IV))100mm2 (phi17.0mm) 2.5 650 1 pc 1 HWC-16 37150671 339.99 SGD
Shipped after 2018-02-27
274-1563 2 0631 2-0606 HWCC9 (Wire) 9 (Cable line (IV line)) 22mm2 (Phi9.2mm) 0.71 335 1PC 1 HWC-9 37013584 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2017-09-16 17:10:40
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#37013584.
Wire cutting
5
From Japan
On 2017-01-04 20:05:50
I bought it for cutting small wires of 4 mm or less that can be used with one hand, but when I cut the 3 mm wire, it was hard to cut and it was hard to cut hands. Purchasing a HIT wire cutter thinking that it was too small. It cuts out smoothly for a large amount. I am satisfied very much.
This review is about item#37013584.
Wire cutting
1
From Japan
On 2015-10-16 17:18:35
In fact it was not possible to cut the φ9 wire at the site. Because it was φ9 wire cutting range, it was not possible to cut it even though I bought it but the site was not over and I got a complaint. I bought a wire cutter in a hurry other store and postponed the working day. I have come.
This review is about item#37013584.

Related Products