Buy more than* S$200* and get FREE SHIPPING

2015 Trusco Published Pages
2 0649
2014 TRUSCO Published Page
2-0621
Cutting Capacity (mm2)
(Copper wire) 2, (Copper wire) 2
Cutting Capacity (mm) Aluminum
0.5, 0.5
Blade Thickness (mm)
2.5 (base material), 2.5 (base material)
Blade Length (mm)
37, 37
Weight (g)
58, 58
Overall Length (mm)
162, 162
TRUSCO Part Number
324-9476
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-838 37014153 29.99 SGD
In stock
ADD TO CART

Related Products