Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper Craft Scissors

5.00 (1)
Purpose
Regular office work, gardening use, Regular office work, gardening use, Regular office work, gardening use, Regular office work, gardening use
2015 Trusco Published Pages
2 0638
2014 TRUSCO Published Page
2-0623
Blade Thickness (mm)
2.3
Blade Length (mm)
50
Weight (g)
57
Overall Length (mm)
175
TRUSCO Part Number
330-9151
Specification
Jagged blade structure to avoid slides during cutting, Jagged blade structure to avoid slides during cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 CPG-175 37014336 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor in general
5
From Japan
On 2015-12-24 14:56:21
Sharpness is also good, and it is useful to use the roots of the Giza blade.
This review is about item#37014336.

Related Products