Buy more than* S$200* and get FREE SHIPPING

Duct Cutter, Merry Cutter

5.00 (1)
Blade Opening (Tip)(mm)
34
Cutting Capacity
To (silicon hose) phi25, to (wiring duct communication mall) width 40mm, (wire protector) 1-4 items, up to (PVC pipe) phi18
Blade Length (mm)
65
Weight (g)
213
Overall Length (mm)
230
TRUSCO Part Number
337-8993
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX7 37035022 69.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-04-01 23:24:17
Used to cut the duct. Ratchet function should be used well. Even at cutting edge 65 it may be severe to cut 60 ducts at a time. Below that I could cut cleanly without any problems.
This review is about item#37035022.

Related Products