Buy more than* S$200* and get FREE SHIPPING

5230 Fluorine Black Scissors

5.00 (3)
2015 Trusco Published Pages
2 0644
2014 TRUSCO Published Page
2-0620
Blade Thickness (mm)
3 (base material), 3 (base material)
Blade Length (mm)
100, 100
Weight (g)
140, 140
Overall Length (mm)
230, 230
Material
(Blade portion) high carbon stainless steel, (Blade part) high carbon stainless steel
TRUSCO Part Number
323-1909
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5230 37014713 39.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Interior
5
From Japan
On 2017-12-06 22:42:44
It is hard to hold unless you bend this cross.
This review is about item#37014713.
When cutting a circle
5
From Japan
On 2017-05-06 07:07:17
Sharpness is good. It is very good when cutting round. I wish I had a little more weight feeling ,,,
This review is about item#37014713.
Sheet cut
5
From Japan
On 2016-11-14 14:39:11
Better sharpness and durability than 3M.
This review is about item#37014713.

Related Products