Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

5230S Stainless Steel Scissors

5.00 (2)
2015 Trusco Published Pages
2 0645
2014 TRUSCO Published Page
2-0620
Blade Thickness (mm)
3 (base material), 3 (base material)
Blade Length (mm)
100, 100
Weight (g)
140, 140
Overall Length (mm)
230, 230
Material
(Blade portion) high carbon stainless steel, (Blade part) high carbon stainless steel
TRUSCO Part Number
323-1917
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5230S 37014731 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I bought it for cutting paper and cloth.
5
From Japan
On 2016-08-12 07:47:24
There is thickness in the blade and there is no rolling of the cutting point. It is clean sharpness.
This review is about item#37014731.
Cutting of carbon fiber
5
From Japan
On 2015-04-05 17:14:03
Shakijaki is well disconnected We are expecting durability
This review is about item#37014731.

Related Products