Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page Shaft Diameter (phi mm) Edge Thickness (mm) Tip Size (mm) TRUSCO Part Number Tip Size (#) Cutting Edge Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page Shaft Diameter (phi mm) Edge Thickness (mm) Tip Size (mm) TRUSCO Part Number Tip Size (#) Cutting Edge Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215 - 3 - - - 1 (+) No.1.0 (magnet included) 30, 38 + 100 43 1PC 1 990+1X100 37015377 -
Discontinued
[x]
173 - 2.5 - - - 0 (+) No.00.0 (magnet included) 16, 21 + 75 30 1PC 1 990+00X75 37015334 -
Discontinued
[x]
148 - 2.5 0.25 1.8 - - (-) 1.8 (magnet included) 16, 21 - 50 29 1PC 1 990-1.8X50 37015413 -
Discontinued
[x]
198 - 3 0.5 3 - - (-) 3.0 (magnet included) 16, 21 - 100 34 1PC 1 990-3X100 37015456 -
Discontinued
[x]
215 2-0372 5 0.8 5 319-6801 - (-) 5.0 (magnet pieces) 30,38 - 100 105 1PC 1 990-5X100 37015492 -
Discontinued
[x]
173 - 2.5 0.3 2.5 319-6771 - (-)2.5(w/ Magnet) 16, 21 - 75 30 1PC 1 990-2.5X75 37015431 -
Discontinued
[x]
198 - 4 0.6 4 319-6798 - (-)4.0(w/ Magnet) 16, 21 - 100 40 1PC 1 990-4X100 37015474 -
Discontinued
[x]
198 - 3 - - 319-6721 0 (+)No.0.0(with Magnet) 16, 21 + 100 34 1PC 1 990+0X100 37015352 6.99 SGD
In stock
215 - 5 - - 319-6763 2 (+)No.2.0(with Magnet) 30, 38 + 100 105 1PC 1 990+2X100 37015395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hobby craft, motorcycle and car maintenance
5
From Japan
On 2014-11-13 15:04:16
Since it was a driver purchased separately so far it was a different condition of gripping, but since it got it in series, it is user-friendly that it is easy to use with any size even if using any size driver.
This review is about item#37015334.
Installation and removal of minus screw
4
From Japan
On 2013-05-30 18:15:59
The grip part is thick and easy to put chichu. Moreover, because the tip has a two-step flat shape, it is easy to use. However, although there is an explanation that "the steel ball is in the grip portion and the cap rotates by its own weight", there is a time when it does not rotate, so it hurts the hand.
This review is about item#37015431.

Related Products