Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Special Precision Driver

2.50 (2)
Shaft Length (mm)
25
Weight (g)
13
Overall Length (mm)
113
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Point Diameter (mm) Grip Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Point Diameter (mm) Grip Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0370 331-8117 2.1 25 (maximum) 12 Pentagonal (large) 1PC 1 17-A 37015553 5.99 SGD
In stock
- - 1.4 25 (maximum) 12 Star 1PC 1 17-D 37015571 5.99 SGD
In stock
- - 2.2 25 (maximum) 12 Y-type 1PC 1 17-C 32795567 5.99 SGD
In stock
2-0370 331-8150 1.7 25 (Max)12 Hexagonal 1PC 1 17-E 37015596 5.99 SGD
Shipped after 2018-06-26
2-0370 331-8125 1.5 25 (Max)12 Pentagonal (small) 1PC 1 17-B 37015535 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of precision machinery
4
From Japan
On 2017-01-12 17:24:47
The part of the handle was plastic and it seemed like a toy but when used it played a role enough !!
This review is about item#37015571.
Decomposition of ETC
1
From Japan
On 2012-07-13 12:13:49
The plastic material of the grip is slippery and the pattern does not enter at all as the pattern is the same as the rotation direction. Since there is no choice, I use a rubber cap attached to my fingertip. I wonder if it will manage some more.
This review is about item#32795567.

Related Products