Buy more than* S$200* and get FREE SHIPPING

T Bar Handle

5.00 (1)
2014 TRUSCO Published Page
2-0388
Cutting Edge
(Plus) No.2
Plug Angle (mm)
6.35
Weight (g)
146
Overall Length (mm)
88
TRUSCO Part Number
330-3985
Specification
With A/F size 6.35mm bit. Available with long joint(TLE-200 300) connection.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TBH-1 37307103 16.95 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-01-18 11:27:59
Car door, because the latch section has been tightened with high torque, an irrational an ordinary driver to loosen, was loose without difficulty if the T-bar handle.
This review is about item#37307103.

Related Products