Buy more than* S$200* and get FREE SHIPPING

Super Fit Precision Screwdriver

3.30 (10)
...see all
Product Options
ADD TO CART
Tip Size (mm) Tip Size (#) Cutting Edge Blade Shape Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (mm) Tip Size (#) Cutting Edge Blade Shape Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 - + 150 26 258 - 1PC 1 3513 37015693 5.23 SGD
Shipped after 2017-01-26
- 1 - + 150 35 258 - 1PC 1 3515 37015772 5.42 SGD
In stock
1.5 - -1.5 - 50 17 158 275-9501 1PC 1 3520 37015797 4.85 SGD
In stock
2.5 - -2.5 - 75 22 183 275-9519 1PC 1 3521 37015815 4.87 SGD
In stock
3.0 - -3.0 - 100 23 208 275-9527 1PC 1 3522 37015833 5.02 SGD
In stock
3.0 - -3.0 - 150 26 258 275-9535 1PC 1 3523 37015851 5.23 SGD
In stock
4.0 - -4.0 - 100 30 208 275-9543 1PC 1 3524 37015876 5.28 SGD
In stock
- 000 +No.000 + 75 18 183 275-9446 1PC 1 3510 37015736 5.08 SGD
In stock
- 00 +No.00 + 75 18 183 275-9454 1PC 1 3511 37015711 5.08 SGD
In stock
- 0 +No.0 + 100 23 208 275-9462 1PC 1 3512 37015675 5.12 SGD
In stock
- 1 +No.1 + 100 30 208 275-9489 1PC 1 3514 37015754 5.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 3
Review Rating: 3.30
10 Customer Reviews
The reviews are automatic translation.
Tightening measuring instrument assembly 2mm pan screw
5
From Japan
On 2017-01-14 16:03:19
Although this type of driver type was also found less Could those easy-to-use
This review is about item#37015772.
Musical instrument repair
1
From Japan
On 2016-10-06 23:36:08
The distal end portion of the arrived goods is twisted. The basic part of the driver is a problem. Whether there is a problem with the material, but do not know whether a structural problem, or not than the tip part too soft.
This review is about item#37015797.
PC component replacement, etc.
2
From Japan
On 2016-04-24 15:14:17
It is hard to rotate firmly grip end Is good, if a little more smoothly
This review is about item#37015754.
Of precision equipment assembly
5
From Japan
On 2015-03-14 14:54:27
It is very easy to use. Since the grip end is rotated, the force is also likely to put such as tapping screw is likely to tighten.
This review is about item#37015711.
Electrical construction
5
From Japan
On 2015-01-16 17:55:55
Recently, since the connection terminal plate is increasing Wagotaipu (type sandwiching the core wire in the spring), driver tip diameter, 2 ~ 2.5mm is I think the No. 1 good. This driver is not an easy-to-use driver is loosening of the screw for the force to enter in turning screw.
This review is about item#37015815.
Used in the opening and closing of the screw of the electrical equipment
4
From Japan
On 2013-09-16 11:55:01
- I was looking for the following driver 2mm with screws only. Design has pleased but, whether the strength of the distal end portion of such how much stuff, I do not know because it does not yet tried. Some of the foreign product, because there are things screw tightening strength is strong, I think that whether Try this time with caution.
This review is about item#37015797.
Used in the repair maintenance of precision equipment such as a mobile phone · PC
4
From Japan
On 2013-06-17 14:57:40
Function and length as a precision driver is very satisfied. The only catch is you have joint part of the time to turn in your fingertips pressed by the belly of the hand to rotate, the part that is sweet. Since the price may be higher, the best is it and enjoy to improve to turn smoothly.
This review is about item#37015711.
Always use at the time of repair maintenance of precision equipment
5
From Japan
On 2013-06-17 14:52:17
A precision screwdriver seen at 100 yen shop, etc., but only a makeshift. Goodness of this driver is length. Since this length in precise size is not seen much, it is very useful. It is allowed to standing each size.
This review is about item#37015675.
Described Miss
1
From Japan
On 2013-06-10 23:24:26
● cutting edge: -1.5 ● tip size (mm): has become the 1.5 specification of actually was 1.8mm, this is a simple description mistake!
This review is about item#37015797.
Decomposition of the case
1
From Japan
On 2013-05-26 01:07:56
Grip comfort grip is a good The problem is part of the essential of the metal of the shaft Because too long and thin, the power does not go all the rigidity becomes was 0 Failure Could Not recommended at all
This review is about item#37015736.

Related Products