Buy more than* S$200* and get FREE SHIPPING

Stubby Screwdriver 60

5.00 (1)
2014 TRUSCO Published Page
2-0386
Material (Bit)
one lens "
Point Size
-0.33333333333
Weight (g)
90
Overall Length (mm)
72
TRUSCO Part Number
344-7677
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 306D 37150793 14.39 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in a narrow area
5
From Japan
On 2013-11-26 14:02:54
The ratchet's gear is fine, so operability is good. I think that it is useful if there is also a fixed fixation of the ratchet other than tightening and loosening.
This review is about item#37150793.

Related Products