Buy more than* S$200* and get FREE SHIPPING

Very Short Stubby Driver Bit

4.00 (3)
Weight (g)
34
Dimension (mm)
29 (bit installed) Length (handle) x width 40
Set Contents
(+) 1x19, (+) 2x19 (2 pieces), ultra-short bit (+) 3x19, (-) 6x19
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62 37016077 8.26 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Work in a narrow place
2
From Japan
On 2014-10-17 07:44:06
Have the same bit is mapped twice. Instead it has a negative small was good if to.
This review is about item#37016077.
Narrow the location of the screwdriver
5
From Japan
On 2013-08-29 10:21:45
You do not need anything this because the tip is changed. Because of the low height, it can also be used in a fairly narrow place. Grip is also a large, easy to turn even in a narrow place.
This review is about item#37016077.
Parts mounting of electronic tools, such as light work
5
From Japan
On 2012-02-15 20:51:23
Compact, lodged in a short where the normal driver does not turn on, because it is a bit, is useful. So it can also be used to attach the other bits we use also a little work.
This review is about item#37016077.

Related Products