Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Luminous Screwdriver

5.00 (1)
2014 TRUSCO Published Page
2-0361
Shaft Length (mm)
35
Weight (g)
37
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Cutting Edge TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
[[(-)]]6 276-0169 1PC 1 1505-6-35 37017023 6.99 SGD
In stock
[[(+)]]No.2 276-0177 1PC 1 1505-2-35 37017005 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-10-27 16:16:03
I am using it because it is easy to work.
This review is about item#37017005.

Related Products