Buy more than* S$200* and get FREE SHIPPING

Power Grip Port Trucks Driver

4.85 (13)
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Edge Width Dimensions (mm) Edge Type Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Edge Width Dimensions (mm) Edge Type Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 50 177 3.5 - - 3.26 T15H 28 1PC 1 5400TXT15HX80 37017522 9.99 SGD
In stock
120 133 235 7 169-8800 2-0422 6.6 T40H 35.6 1PC 1 5400TXT40HX120 37017626 13.99 SGD
In stock
80 17 155 3 - - 2.48 T9H 17 1PC 1 5400TXT9HX80 37017723 8.99 SGD
In stock
80 17 155 2.5 169-7536 - 1.37 T5 17 1PC 1 5400TXT5X80 37017644 8.99 SGD
In stock
80 17 155 2.5 169-7544 - 1.65 T6 17 1PC 1 5400TXT6X80 37017662 8.99 SGD
In stock
80 17 155 2.5 169-7552 - 1.97 T7H 17 1PC 1 5400TXT7HX80 37017687 8.99 SGD
In stock
80 17 155 3 169-7561 - 2.3 T8H 17 1PC 1 5400TXT8HX80 37017705 8.99 SGD
In stock
80 17 155 3 169-7587 - 2.72 T10H 17 1PC 1 5400TXT10HX80 37017504 9.99 SGD
In stock
120 67 217 4 169-8761 - 3.84 T20H 28 1PC 1 5400TXT20HX120 37017547 9.99 SGD
In stock
120 83 224 5 169-8770 - 4.4 T25H 31.8 1PC 1 5400TXT25HX120 37017565 9.99 SGD
In stock
120 83 224 5 169-8788 - 4.96 T27H 31.8 1PC 1 5400TXT27HX120 37017583 11.99 SGD
In stock
120 117 235 6 169-8796 - 5.49 T30H 35.6 1PC 1 5400TXT30HX120 37017601 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
4
From Japan
On 2017-10-20 22:36:49
Since holes are opened in the upper part of the grip, we are going to evaluate this point by further inserting drivers etc. and applying torque. The grip feeling was reasonable.
This review is about item#37017565.
Stiff screw loosening
4
From Japan
On 2017-08-29 15:15:59
I purchased a single item as it was intriguing with a small bit change type where power is needed. A bit of grip was narrow, but the tip precision was good and we were able to use it firmly.
This review is about item#37017547.
Car maintenance
5
From Japan
On 2017-06-15 17:35:40
It seemed high precision and was perfect and easy to turn. Grip is also easy to apply force.
This review is about item#37017547.
Disassembly work
5
From Japan
On 2016-10-28 16:44:19
It was very good. We will also purchase.
This review is about item#37017723.
Disassembly of precision instruments
5
From Japan
On 2016-10-15 19:38:49
It was perfect without the screw size on the screw size.
This review is about item#37017723.
Disassembly of car's smart key
5
From Japan
On 2016-07-18 21:13:58
The accuracy of the tip of Torx is high, the grip is easy to grasp, the comfort is very good
This review is about item#37017687.
Disassembly of HDD
5
From Japan
On 2015-10-27 14:45:59
The metal hardness at the tip is sufficient. I used it for 5 disassembly. There was no deformation, wear. Betzel's products were also used for car repair, so it was good to do so.
This review is about item#37017662.
Automobile
5
From Japan
On 2015-10-05 15:34:11
It is very convenient to handle the screw relation of imported cars
This review is about item#37017601.
Assembling parts
5
From Japan
On 2015-06-02 17:32:32
The slender part of the hand grip is easy to use. I think that it is easy to use in places where it is not necessary to apply large torque. The place where knurling is made into a shank is also good. There is no problem with the tip accuracy of T10.
This review is about item#37017504.
Jeep Grand Cherokee's
5
From Japan
On 2015-03-01 23:07:29
To replace the light bulb of the car width light, it is necessary to remove the tapping screw at the back of the gap between the head light and the car width light. Therefore, the long axis power grip Torx screwdriver is a necessity and is useful.
This review is about item#37017547.

Related Products