Buy more than* S$200* and get FREE SHIPPING

Automobile Tester, Pencil Type

5.00 (3)
Batteries
LR41x2 pieces button battery
DC Voltage (V)
6 - 36
Cord Length (m)
About 2
Point
Needle type
Weight (g)
75
Specification
Check power supply, DC polarity determination
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2036-A 37017741 12.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Troubleshooting of electrical system
5
From Japan
On 2017-11-27 15:01:02
I am saved because it is cheaper to use than the pen that I used to date.
This review is about item#37017741.
Maintenance of cars
5
From Japan
On 2016-11-08 15:41:51
The clip size is definitely useful. It is still better if it can be made more compact a bit because it is large overall,
This review is about item#37017741.
Car electrical equipment
5
From Japan
On 2013-10-19 12:51:47
The connection between the main unit and the cable is very good, and the large clip is also very useful
This review is about item#37017741.

Related Products