Buy more than* S$200* and get FREE SHIPPING

MEGADORA Standard Screwdriver

5.00 (1)
2014 TRUSCO Published Page
2-0338
Cutting Edge
(-) 6 (magnet pieces)
Shaft Length (mm)
400
Weight (g)
220
Overall Length (mm)
510
TRUSCO Part Number
124-2989
Specification
Systemic hardening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 900-6-400 37017906 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it to remove rusted screws on the bicycle.
5
From Japan
On 2018-02-26 19:05:25
It is actually the best item without the lick of screw threads which is easy to use.
This review is about item#37017906.

Related Products