Buy more than* S$200* and get FREE SHIPPING

Radial Ball Grip Driver ,Possible replacement

Cutting Edge
(Minus) 6, (plus) No.1 2.3 combined
Grip Diameter (phi mm)
43
Shaft Length (mm)
100
Weight (g)
100
Overall Length (mm)
195
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
329-4048
Specification
With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSD1010 37307252 8.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products