Buy more than* S$200* and get FREE SHIPPING

Round Gimlet

5.00 (1)
2014 TRUSCO Published Page
2-0431
Blade Length (mm)
100
Weight (g)
130
Overall Length (mm)
203
Shaft Diameter (phi mm)
30
TRUSCO Part Number
212-2880
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 395 37017942 10.86 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2015-03-26 09:26:30
It is a professional round worm
This review is about item#37017942.

Related Products