Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Set Contents Caliber (mm) Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Set Contents Caliber (mm) Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 41766 80 66 163 1PC 1 NO375 37018222 8.99 SGD
In stock
- - 41799 100 80 200 1PC 1 NO376 37018247 10.99 SGD
In stock
Removing the lining hook pin No.375, one each No.376x - - - - 1Set 1 CT-610 75206765 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
The car's sheet metal correction itself
5
From Japan
On 2018-03-14 15:01:50
You can easily remove the car lining etc. It is a convenient product and it is recommended.
This review is about item#37018247.
To remove silicon piping
5
From Japan
On 2017-06-08 16:39:05
Although it is not the original usage, it was just the size of Ana which was just good for removing the silicone hose, it is easy to take off because it is an lever.
This review is about item#37018247.
Sheet metal · maintenance etc.
2
From Japan
On 2017-05-17 08:29:20
Both of them have sharp tips, so they are sharpened round and used. Smaller one, the handshake is short and it is hard to use. Both of them should be specified as short type.
This review is about item#75206765.
For the interior decoration of a car
4
From Japan
On 2017-01-13 19:15:27
It is short and easy to use. The price was reasonable enough.
This review is about item#37018247.
Car interior
5
From Japan
On 2016-12-13 14:35:33
It is made by the manufacturer, and it uses with confidence. . . . .
This review is about item#37018247.
I am lazy
5
From Japan
On 2016-03-09 17:23:00
I am very satisfied.
This review is about item#37018247.
Inside paste peeling
4
From Japan
On 2015-11-03 17:35:00
I wonder if this is wrong
This review is about item#37018247.
Car maintenance
5
From Japan
On 2015-09-09 17:12:46
It is a quick, cheap, delicious (high quality) elegance with all three elements. It is recommended
This review is about item#37018247.
Removal of remaining clips in door sticking
5
From Japan
On 2014-12-06 19:09:04
The nylon interior clip which could not be taken with plastic plastic can be easily removed by lever principle. It is a useful tool. It is convenient for car door interior detaching, speaker exchange / deadening if it is present
This review is about item#37018247.
Remove clip
5
From Japan
On 2014-10-15 16:46:49
It's tough and easy to use
This review is about item#75206765.

Related Products