Buy more than* S$200* and get FREE SHIPPING

Electric Precision Drill Chuck

4.75 (4)
Supported Dimensions (mm)
0.1 - 3.2 (Maru-jiku径)
Weight (g)
80
Material
Free-cutting steel (body), brass (cap chuck)
Set Contents
Drill: 1 each 2.0 2.5 3.0x, 2 pcs collet chuck, pin, plate spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 99 37018283 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance and restoration of cars and motorcycles
5
From Japan
On 2015-12-13 18:45:20
To drill a prototype electronic board. Until now I was able to open the limiter with a proxon mini router, but I was able to do it all at once with a drill machine and saved time and physical strength.
This review is about item#37018283.
It is used for drilling to pass a thin blade (1.4 mm) of the yarn sawing board.
5
From Japan
On 2015-03-08 13:48:39
Two chucks are attached, and a very fine drill bit of 0.1 mm can be used. Until now I had done drilling with pin vise, but with this product the electric drill could be used and it became convenient.
This review is about item#37018283.
To attach ultra fine drill
4
From Japan
On 2013-07-04 09:13:27
I just wanted Chuck, so the honest drill was honest, I did not need it. I wanted to have some chucks on the spare, so it would be nice if there was only chuck if possible. (It may be my omission)
This review is about item#37018283.
Heaton drilling of wooden key holder.
5
From Japan
On 2013-04-28 14:36:52
It can be strongly locked so it does not idle in hard drilling of wood and it is very good.
This review is about item#37018283.

Related Products