Buy more than* S$200* and get FREE SHIPPING

Jaws Bit

4.33 (3)
Purpose
For unstable scaffolding and tightening from bad posture.
2014 TRUSCO Published Page
2-1492
Cutting Edge
(+)No.2
Hardness
H
Shank Diameter (phi mm)
6.35
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87 65 351-5559 1Set(5PC) 1 JA5P2065 37150897 13.76 SGD
Shipped after 2017-03-03
45 82 351-5532 1Set(2PC) 1 JA142082 37150872 6.63 SGD
Shipped after 2017-03-03
101 82 351-5567 1Set(5PC) 1 JA5P2082 37150906 15.67 SGD
In stock
147 110 351-5575 1Set(5PC) 1 JA5P2110 37150915 17.20 SGD
In stock
37 65 351-5524 1Set(2PC) 1 JA142065 37150863 5.70 SGD
In stock
20 35 351-5516 1Set(2PC) 1 JA142035 37150854 5.50 SGD
In stock
60 110 351-5541 1Set(2PC) 1 JA142110 37150881 7.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Screwing work in the wooden building site.
5
From Japan
On 2015-12-26 05:34:26
Very good fit to the screw hole. Yet we do not use in earnest, but looks good. However, price is high. I do not buy that it is the same place as the torsion bit.
This review is about item#37150915.
Appliance Repair
5
From Japan
On 2013-08-02 20:12:56
It has a lot to buy a bit up to now does not escape the screw there is Giza bite to this bit tip. You are using an impact electric screwdriver, but I am satisfied price, the quality of both.
This review is about item#37150906.
Woodworking. Mainly fine Bisumein
3
From Japan
On 2012-06-07 10:43:38
I wonder if biting than cushion bit of the company? Expected to buy the. However fine screw, for the small screw of the head of such Surimubisu There is a little gap. Work efficiency is lowered so shaky at the time of the first implantation. And the cushion bit, seem different is ahead of the angle of the bit. Angle is loose. Not suitable for thin ahead cracking screw.
This review is about item#37150881.

Related Products