Buy more than* S$200* and get FREE SHIPPING

Hexagonal Bit Set

4.50 (4)
Shank Diameter (mm)
6.35
Overall Length (mm)
150
Set Contents
(hexagon subtense)2.0/2.5/3.0/4.0/5.0/6.0mm(one each)
TRUSCO Part Number
352-3748
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THBL6S 37307322 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Level adjustment etc. of office lockers
4
From Japan
On 2017-10-29 17:01:23
It reaches without difficulty even to a narrow place in long. In other words it will be more helpful if the ball is a ball. I wonder if the ball is treated with a monotalous?
This review is about item#37307322.
Assembly of machine equipment
4
From Japan
On 2016-06-20 19:24:00
Usability is pretty good, but it will rust instantly
Used for maintenance of exhaust ventilators, motors, etc.
5
From Japan
On 2014-12-03 17:35:53
I bought it for an incompressible bamboo screw that is difficult to loosen with an ordinary hex wrench. I wish I could buy it sooner. The feeling which used the length is just a feeling good. There is a straight hex wrench.
This review is about item#37307322.
Work at work
5
From Japan
On 2014-04-02 09:02:02
It's just a nice set and easy to use.
This review is about item#37307322.

Related Products