Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwdriver Bit

Purpose
Conformity manufacturer: Nitto Koki (Derubo)., Conformity manufacturer: Nitto Koki (Derubo).
2014 TRUSCO Published Page
2-1473
Shank Diameter (mm)
4
Manufacturer compatible models
Nitto Kohki (Derubo).
...see all>
Product Options
ADD TO CART
Type Cutting Edge Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Cutting Edge Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (+)No.0 28 44 2 323-1950 1Box(10PC) 1 V05-0-44-2 37436515 27.99 SGD
Shipped after 2018-06-26
- (+)No.0 46 64 2 323-1968 1Box(10PC) 1 V05-0-64-2 37436524 30.99 SGD
Shipped after 2018-06-26
- (+)No.1 58 64 4 323-1992 1Box(10PC) 1 V05-1-64 37436551 30.99 SGD
Shipped after 2018-06-26
- (+)No.2 58 64 4 323-2026 1Box(10PC) 1 V05-2-64 37436585 31.99 SGD
Shipped after 2018-06-26
- (+)No.2 39 44 4 323-2018 1Box(10PC) 1 V05-2-44 37436576 26.99 SGD
Shipped after 2018-06-25
- (+)No.1 34 44 3 323-1984 1Box(10PC) 1 V05-1-44-3 37436542 24.99 SGD
Shipped after 2018-06-25
- (+)No.00 28 44 2 323-1933 1Box(10PC) 1 V05-00-44-2 37436497 27.99 SGD
Shipped after 2018-06-25
- (+)No.00 46 64 2 323-1941 1Box(10PC) 1 V05-00-64-2 37436506 35.99 SGD
Shipped after 2018-06-26
Straight (+)No.1 39 44 4 323-1976 1Box(10PC) 1 V05-1-44 37436533 24.99 SGD
Shipped after 2018-06-26
Stepped (+)No.1 52 64 3 323-2000 1Box(10PC) 1 V05-1-64-3 37436567 27.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products