Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwdriver Bit

1.00 (1)
Purpose
Supported manufacturer: Uryu, HIOS, Nakamura, Nitto Koki, Yutani, Nippon Pneumatic, Ohmi, Tonichi, Yokota, Hitachi, MAX, Supported manufacturer: Uryu, HIOS, Nakamura, Nitto Koki, Yutani, Nippon Pneumatic, Ohmi, Tonichi, Yokota, Hitachi, MAX
2014 TRUSCO Published Page
2-1473
Shank Diameter (mm)
5
...see all>
Product Options
ADD TO CART
Type Cutting Edge Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Cutting Edge Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight [[(+)]]No.2 194 100 323-2107 1Box(10PC) 1 V14-2-100 37436664 21.99 SGD
In stock
Stepped [[(+)]]No.1 105 75 323-2093 1Box(10PC) 1 V14-1-75-3.5 37436655 22.99 SGD
In stock
- [[(+)]]No.0 150 100 323-2034 1Box(10PC) 1 V14-0-100-3 37436594 25.99 SGD
In stock
- [[(+)]]No.1 156 100 323-2069 1Box(10PC) 1 V14-1-100-3.5 37436621 25.99 SGD
In stock
- [[(+)]]No.2 156 100 323-2115 1Box(10PC) 1 V14-2-100-3.5 37436673 25.99 SGD
In stock
- [[(+)]]No.2 218 120 323-2123 1Box(10PC) 1 V14-2-120-4 37436682 30.99 SGD
In stock
- [[(+)]]No.2 105 75 323-2158 1Box(10PC) 1 V14-2-75-3.5 37436716 22.99 SGD
In stock
- [[(+)]]No.2 303 150 323-2131 1Box(10PC) 1 V-14-2-150 37436691 31.99 SGD
In stock
- [[(+)]]No.1 194 100 323-2051 1Box(10PC) 1 V14-1-100 37436612 24.99 SGD
Shipped after 2018-06-26
- [[(+)]]No.3 195 100 323-2166 1Box(10PC) 1 V14-3-100 37436725 26.99 SGD
In stock
- [[(+)]]No.0 95 75 323-2042 1Box(10PC) 1 V14-0-75-3 37436603 23.99 SGD
In stock
- [[(+)]]No.1 218 120 323-2077 1Box(10PC) 1 V14-1-120-4 37436637 30.99 SGD
Shipped after 2018-06-26
- [[(+)]]No.3 140 75 323-2174 1Box(10PC) 1 V14-3-75 37436734 25.99 SGD
Shipped after 2018-06-26
Straight [[(+)]]No.1 137 75 323-2085 1Box(10PC) 1 V14-1-75 37436646 19.99 SGD
In stock
Straight [[(+)]]No.2 137 75 323-2140 1Box(10PC) 1 V14-2-75 37436707 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts of various machines
1
From Japan
On 2016-12-19 15:51:25
Bottom of the bit does not match Japanese tools. If possible, I wanted you to designate a manufacturer that can use this bit or °.
This review is about item#37436691.

Related Products