Buy more than* S$200* and get FREE SHIPPING

Mug Fit

2.33 (3)
Purpose
For screwdriver bits ringtone porcelain fixture., For screwdriver bits ringtone porcelain fixture.
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Outer Diameter (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Outer Diameter (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 14 13 13 423-8451 1PC 1 MF 37018737 22.99 SGD
In stock
4 10 6 10 344-8592 1PC 1 MF-4 37150933 19.99 SGD
In stock
5 11 6 10 344-8606 1PC 1 MF-H5 37150942 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Electrical
2
From Japan
On 2015-07-10 17:05:03
I used several hundred yen similar products (not falling), but I bought it with expectation because it is a high price item. Unfortunately the magnetic force was weak and it was disappointing.
electric screwdriver
4
From Japan
On 2014-04-16 20:17:27
When two are attached, the magnetism becomes weak. I tried both sides but it was no use. I think that the magnetism is weak a bit with one piece and want me to tell me how to use 2 pieces if I can. Currently I have patience with using 1 piece.
This review is about item#37018737.
Used for thin shaft bit
1
From Japan
On 2013-07-09 18:24:38
Although it is used to hold the no-op race, it can be held as it is if attached to the bit tip, but since it is inevitable because it is inevitable, it is lowered to the rear of the bit and it is used. If you lower it to the rear, 100 mm bit does not know the feeling of use · · · 65 mm bit is not even better than just nothing. I want the magnetic force three times more, are there no thin shaft magnets at other companies? It seems like I do not use it. In this case we will not purchase it even at a list price of \ 200.
This review is about item#37150942.

Related Products