Buy more than* S$200* and get FREE SHIPPING

Electric driver for Hios for a bit

5.00 (2)
Blade Shape
+
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tip Size (#) Outlet Size (mm) Overall Length (mm) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tip Size (#) Outlet Size (mm) Overall Length (mm) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
296-2314 1 4 40 3 - 2.8 1Set(10PC) 1 H4-1X40-3 37437206 24.99 SGD
Shipped after 2018-01-22
- 1 5 100 5 - 14 1Set(10PC) 1 H5-1X100 37437197 28.99 SGD
Shipped after 2018-01-22
- 1 5 60 5 - 8 1Set(10PC) 1 H5-1X60 37437215 23.99 SGD
Shipped after 2018-01-22
- 0 4 40 2 - - 1Set(2PC) 1 FN-95 09573191 6.99 SGD
Shipped after 2018-01-22
296-2322 2 4 40 4 2-1475 3.5 1Set(10PC) 1 H4-2X40-4 37437233 20.99 SGD
Shipped after 2018-01-22
296-2357 2 5 60 5 2-1475 8 1Set(10PC) 1 H5-2X60 37437242 23.99 SGD
Shipped after 2018-01-22
296-2365 2 5 100 5 2-1475 14 1Set(10PC) 1 H5-2X100 37437224 28.99 SGD
Shipped after 2018-01-22
296-2306 0 4 40 2 - 2.3 1Set(10PC) 1 H4-0X40-2 37437181 24.99 SGD
Shipped after 2018-01-22
- 1 4 40 3 - - 1Set(2PC) 1 FN-96 09573207 6.99 SGD
Shipped after 2018-01-22
- 2 4 40 4 - - 1Set(2PC) 1 FN-97 09573216 6.99 SGD
Shipped after 2018-01-22
- 1 5 60 5 - - 1Set(2PC) 1 FN-98 09573225 6.99 SGD
Shipped after 2018-01-22
- 2 5 60 5 - - 1Set(2PC) 1 FN-99 09573234 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2014-05-08 13:12:45
It is quality as good as genuine products!
This review is about item#09573191.
Screw stop at product assembly
5
From Japan
On 2013-11-04 13:33:27
Compared to the manufacturer's regular (genuine) goods, more than anything, the regular item is the point that you can purchase in two units against purchase (order) in 10 units.
This review is about item#09573207.

Related Products