Buy more than* S$200* and get FREE SHIPPING

Ball Point Bit

2014 TRUSCO Published Page
2-1463
Shank Diameter (mm)
6.35
Weight (g)
26
Overall Length (mm)
85
...see all
Product Options
ADD TO CART
Subtense(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 327-4217 1PC 1 HBA-40 37018755 4.36 SGD
Shipped after 2017-03-01
5 327-4209 1PC 1 HBA-50 37018773 4.40 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products