Buy more than* S$200* and get FREE SHIPPING

Hexagonal Bit Set

4.44 (9)
Shank Diameter (mm)
6.35
Overall Length (mm)
65
Set Contents
Hex bit 2.0/2.5/3.0/4.0/5.0/6.0 one each, with bit holder
TRUSCO Part Number
330-4019
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THB-6S 37307365 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Excavation work
5
From Japan
On 2017-11-11 23:26:06
It is a good product for the price. The gold statue is strong and lasts long. We will also purchase.
This review is about item#37307365.
Tightening work
5
From Japan
On 2017-07-31 07:58:56
I like the sense of size that fits my hands. Slightly, I feel a little weak when holding the bit in the holder. I will not let you fall, but I do not like it.
This review is about item#37307365.
Maintenance of farm equipment
5
From Japan
On 2017-03-23 17:30:52
I used L hex wrench until now, but this hex key set can be used attached to the impact driver so it is useful to increase work efficiency.
This review is about item#37307365.
Precision Machine Assembly Adjustment Work
5
From Japan
On 2016-04-17 21:26:13
It is an indispensable tool for attaching and detaching screws in places where it is difficult to turn with ordinary wrench or T wrench, and its length is also very good so it is very convenient.
This review is about item#37307365.
Disassembling work of furniture etc
4
From Japan
On 2016-03-14 21:14:07
Used for waste disposal such as furniture and electric products. In the home center, there are many short hex wrenches but purchased longer items to be attached to the electric screwdriver. I think that it can be used enough, but it is a drawback that it costs a shipping cost and is expensive
This review is about item#37307365.
assembly
5
From Japan
On 2014-10-07 08:25:21
I use it with a charge driver. It was a user-friendly item more than price. As for durability, it is unknown as it starts to use.
This review is about item#37307365.
Tightening of disk for HDD to spindle
5
From Japan
On 2014-03-17 15:02:37
I think that it has versatility and price setting is good.
This review is about item#37307365.
Hexagon set bolt
3
From Japan
On 2014-01-08 20:22:01
When I used 2.0 mm for the first time, the tip did not become useless!
This review is about item#37307365.
Set screw insert
3
From Japan
On 2013-10-07 23:01:41
It got rusted (BOSCH 's attachment does not rust!)
This review is about item#37307365.

Related Products