Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Opposite Side Dimension(mm) Overall Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Overall Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 130 147 230 342-9610 - 1PC 1 TSRR-80 37307575 9.95 SGD
Shipped after 2017-05-01
10 130 206 230 342-9628 2-0488 1PC 1 TSRR-100 37307505 11.62 SGD
Shipped after 2017-05-01
2.0 86 23 150 342-9555 - 1PC 1 TSRR-20 37307514 5.03 SGD
Shipped after 2017-05-01
2.5 86 26 150 342-9563 - 1PC 1 TSRR-25 37307523 5.54 SGD
Shipped after 2017-05-01
3.0 86 29 150 342-9571 - 1PC 1 TSRR-30 37307532 5.73 SGD
Shipped after 2017-05-01
4.0 105 52 190 342-9580 - 1PC 1 TSRR-40 37307541 6.61 SGD
Shipped after 2017-05-01
5.0 105 64 190 342-9598 - 1PC 1 TSRR-50 37307557 6.87 SGD
Shipped after 2017-05-01
6.0 130 110 230 342-9601 - 1PC 1 TSRR-60 37307566 7.96 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Use the desorption of the hexagon bolt
4
From Japan
On 2017-03-08 13:03:23
Since the car of the louver (by day only) is embedded hexagon bolt, cleaning, must be removed each time the car wash, because quite cumbersome and do so L-shaped Hosotchii, I tried to buy to try. Grip is firm to have used for the last tightening and the first loosening. However, contrary to expectations, the place to turn to normal, L-shaped ho say that was easy to Yari.
This review is about item#37307532.
Bike maintenance
5
From Japan
On 2015-08-12 18:17:01
That's L-shaped wrench to turn while straight push purchased the item is not suitable. Since the grip easier to force is not escape, even bolts are tightened with a high torque, I was able to take off without licking the head. Is in the tool box takes the place, but this T-type wrench price is also cheap, things also be firm, very good commodity.
This review is about item#37307505.
Removing a hard set screw
5
From Japan
On 2014-12-11 13:54:22
We've been using to try the various manufacturers such as ANEX, but for now Torasuko this is a hard lick best. I use a shorter sharpening a grinder After licking but happy life is long.
This review is about item#37307514.
For cutting edge replacement of the electric power tool
4
From Japan
On 2014-02-08 01:28:18
As for the mounting of the cutting edge to the electric tool, we buy things of 5 mm. (Specifically, a multi-tool of SK11) Hex wrench is of the L-shaped, first when the last and loosen when the tightening is Turn Insert the shorter, to use that turn early in the longer-empty drive down the middle Become. Here, because it is cumbersome to replace, turning at once without replacement Was thought to whether or not there is, it is a T-shaped wrench. But also I tried looking in the shop, only but also on one side of the T-shaped handle with a hex wrench Without, for now can not fast forward to because of the bad weight balance, symmetrical I chose this. In fact, mounting a 12 centimeter of pipe length in the hexagonal shaft portion, with one hand We use so as to perform a fast forward. (Since one hand is that it is necessary to hold the electric tool) For fast forward, it has also been sold thing called Quick turn wrench, but this is Because of the short pipe part of the grip, Ikazu is to say that fast forward with one hand, the price is also High, in order to exchange dedicated cutting edge Mottainaku, on their own this product to the base I think it better to the prepared.
This review is about item#37307557.

Related Products