Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ratchet Screw Catch

4.00 (2)
Purpose
To maintenance work., To maintenance work.
2014 TRUSCO Published Page
2-0425
Bit Overall Length (mm)
25.4
Weight (g)
170
Overall Length (mm)
132
Set Contents
6.35mm bit (holder case) speed ring, bis catch plate with ratchet, bit / T8H T10H T15H T20H T25H T27H T30H T40H [[(+)]] 2 [[(-)]] 6
TRUSCO Part Number
323-4231
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TX-12MC 37021652 24.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the maintenance of welfare equipment
4
From Japan
On 2016-10-03 16:44:13
Usability is good. I want a little more strength of the ratchet in spite of the price.
This review is about item#37021652.
Development of bike
4
From Japan
On 2013-04-25 23:14:03
Ease of use is good. If say by force, the head might be a bit large. Work in a narrow place, it is a flat type is good.
This review is about item#37021652.

Related Products