Buy more than* S$200* and get FREE SHIPPING

Slide Type Super Thin Nail Gear Puller

Maximum Diameter of Item (mm)
90
Minimum Diameter of Item (mm)
40
Claw Range Length (mm)
70
Weight (g)
600
Finishing Material
Special alloy steel / Black oxide finish
TRUSCO Part Number
164-7121
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABT90 37021914 139.90 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products