Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Grip A Type Non Slip

5.00 (1)
2015 Trusco Published Pages
2 0682
2014 TRUSCO Published Page
2-0655
Compatible Replacement Blade
BA-10P/BA-50P, BA-10P BA-50P
Blade Thickness (mm)
0.38, 0.38
Weight (g)
38, 38
Overall Length (mm)
147, 147
TRUSCO Part Number
336-7118
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A400GRP BK 37022492 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General laboratory work
5
From Japan
On 2016-12-30 20:31:43
There seems to be a rigidity that will be held for a while even in disorderly handling. When holding it to fit the center of gravity slightly backwards, your fingers will hang against the rubber slip just so the grip is stable and there is a sense of security in the work. On the other hand, it is bulkier than popular items, so I felt it was not suitable for making easy or delicate office work like paper cutting and pasting.
This review is about item#37022492.

Related Products