Buy more than* S$200* and get FREE SHIPPING

Shears Type L

5.00 (2)
Purpose
For home, For home, For home, For home
2015 Trusco Published Pages
2 0638
2014 TRUSCO Published Page
2-0623
Blade Thickness (mm)
2.5, 2.5
Blade Length (mm)
55, 55
Weight (g)
70, 70
Overall Length (mm)
172, 172
TRUSCO Part Number
360-7526, 360-7526
Specification
Jagged processing, Jagged processing, Notched
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 112B 37151082 19.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Daily use
5
From Japan
On 2015-10-10 15:02:30
Extremely sharpness is good
This review is about item#37151082.
Dismantling fish at the time of fishing!
5
From Japan
On 2014-06-07 16:20:07
I dropped my head and fished the internal organs after fishing every week at the time of fishing! Although it is such a hard usage, if you rinse with water it has nothing for three years already! So I recommend it is a bit disappointing scissors to dish!
This review is about item#37151082.

Related Products