Buy more than* S$200* and get FREE SHIPPING

Universal M Thick Type, Cutter Knife

5.00 (1)
2015 Trusco Published Pages
2 0669
2014 TRUSCO Published Page
2-0642
Compatible Replacement Blade
MTB10B, MTB10B
Blade Thickness (mm)
0.45, 0.45
Weight (g)
29.5, 29.5
Overall Length (mm)
138, 138
TRUSCO Part Number
342-8737
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 203B 37151125 4.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Multipurpose.
5
From Japan
On 2017-09-14 09:55:46
It is the easiest to use form. Because it is easy to apply force, it is all right.
This review is about item#37151125.

Related Products