Buy more than* S$200* and get FREE SHIPPING

Shears, Aramid Fiber

Purpose
Shears dedicated for aramid fiber., Aramid fiber dedicated scissors., Shears dedicated for aramid fiber., Shears dedicated for aramid fiber., Aramid fiber dedicated scissors., Shears dedicated for aramid fiber.
2015 Trusco Published Pages
2 0643
2014 TRUSCO Published Page
2-0620
Materials (Blade)
Super high-speed steel, Super high-speed steel
Blade Thickness (mm)
4.3, 4.3
Blade Length (mm)
105, 105
Weight (g)
260, 260
Overall Length (mm)
260, 260
TRUSCO Part Number
211-9072, 211-9072
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 526H 37022553 593.02 SGD
Shipped after 2017-02-01
ADD TO CART

Related Products