Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, with 5 replacement blades

1.00 (1)
2015 Trusco Published Pages
2 0683
2014 TRUSCO Published Page
2-0656
Compatible Replacement Blade
BA-10P/BA-50P, BA-10P/BA-50P
Blade Thickness (mm)
0.38, 0.38
Weight (g)
39, 39
Overall Length (mm)
148, 148
TRUSCO Part Number
336-7126, 336-7126
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-500RPBK 37022632 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
String of goods packing, work of cutting corrugated board
1
From Japan
On 2015-01-30 13:51:57
The assembly was appropriate and the screw was loose. Blades frequently get out during work and not at all useful. There are also times when the blade keeps leaving even if the lever is returned. It takes more labor to replace the blade than usual. Workability and efficiency are very bad and dangerous.
This review is about item#37022632.

Related Products