Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass cutter

4.50 (2)
Purpose
Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate
2015 Trusco Published Pages
2 0702
2014 TRUSCO Published Page
2-0675
Weight (g)
29, 29
Overall Length (mm)
174, 174
...see all>
Product Options
ADD TO CART
Cutting Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3, 1 - 3 352-4868, 352-4868 1PC 1 TGC-01 37308187 26.99 SGD
In stock
3-5, 3 - 5 352-4850, 352-4850 1PC 1 TGC-02 37308196 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut to reuse the broken cabinet glass in the upper lid of the goldfish case
5
From Japan
On 2015-06-12 23:46:27
I was in trouble because I could not cut cleanly with old glass slicing for thin plate, but I managed to finish it as a result of several exercises.
This review is about item#37308196.
Linear cutting of 3 mm glass
4
From Japan
On 2014-08-15 17:45:00
Once you get used to the work, you will get well. However, because the tip is a roller, it is necessary to get used to things that have become diamond protrusion type. Especially, it seems that the roller is turning as real feeling, the wound line is not clearly in place, and as a result it may become sideways when it breaks. Diamonds are particularly comfortable cut sounds in the case of straight lines and scarcely fly scarcely. Or easy to feel with sound when flying. Is the drawback of this part unavoidable in terms of structure? If there is something like a trick, please let me know.
This review is about item#37308187.

Related Products