Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass cutter, oil injection type

5.00 (2)
Purpose
Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate
2015 Trusco Published Pages
2 0702
2014 TRUSCO Published Page
2-0675
Cutting Thickness (mm)
3-5, 3 - 5
Weight (g)
49, 49
Overall Length (mm)
164, 164
Material
Carbide, Carbide
TRUSCO Part Number
352-4841, 352-4841
Accessories
Dropper, Dropper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGC03 37308205 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it when cutting the glass (Naturally I am a glass shop)
5
From Japan
On 2016-11-03 23:38:23
It is quite good for being cheap.
This review is about item#37308205.
Glass cutting etc.
5
From Japan
On 2013-02-01 12:37:18
I purchased this time also because it is very easy to use.
This review is about item#37308205.

Related Products