Buy more than* S$200* and get FREE SHIPPING

Frame Saw

2015 Trusco Published Pages
2 0635
2014 TRUSCO Published Page
2-0610
Number of Threads
24, 24
Weight (g)
720, 720
Material
(Handle portion) thermo-plastic / elastomer rubber (black part), and silver paint coat to a strong steel to the axis of the (frame portion) tension / mechanism, The silver paint coat in strong steel consisting of (handle portion) Thermoplastic elastomer rubber (black part), with the axis of the (frame portion) tension mechanism
TRUSCO Part Number
353-2003, 353-2003
Compatible
(Use a saw blade size) 300mm, (Use saw blade size) 300mm
Accessories
Bimetal saw blade with one, With one piece of bimetal saw blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 325 37151152 72.07 SGD
In stock
ADD TO CART

Related Products