Buy more than* S$200* and get FREE SHIPPING

Hard Scissors

3.67 (3)
2015 Trusco Published Pages
2 0648
2014 TRUSCO Published Page
2-0616, 2-0616
Blade Thickness (mm)
2.5, 2.5
Cutting Capacity
Tin plate (0.3mm), wire (0.9mm), aluminum (1mm), copper plate (1mm), tape for packing, Tin plate (0.3mm), wire (0.9mm), aluminum (1mm), copper plate (1mm), packing tape
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56, 56 90, 90 189, 189 329-1146, 329-1146 1PC 1 TH-4 37308223 18.99 SGD
Shipped after 2018-04-23
40, 40 89, 89 187, 187 329-1138, 329-1138 1PC 1 TH-3 37308214 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2015-12-10 21:18:52
It is easy to use with an angle. Although it does not cut especially hard objects (resin parts etc.), it seems that the rigidity of the cutting edge is insufficient. The scissors for the plants I used were stronger and better.
This review is about item#37308214.
Cutting of cardboard and leather
4
From Japan
On 2015-07-11 14:36:50
Easy to put in force, it seems that the handle does not break easily. I wonder how much sharpness it has.
This review is about item#37308223.
Wire cutting
5
From Japan
On 2014-04-28 13:13:02
Because the possession is large, you can cut the wire without putting in force. It is very easy to use.
This review is about item#37308223.

Related Products