Buy more than* S$200* and get FREE SHIPPING

Long Scissors

Purpose
Sheet metal. Iron industry., Sheet metal. Iron industry., Sheet metal. Iron industry., Sheet metal. Iron industry., Sheet metal. Iron industry., Sheet metal. Iron industry.
2015 Trusco Published Pages
2 0717, 2 0717
2014 TRUSCO Published Page
2-0689, 2-0689
Cutting Edge
Bend left, Bend left
Cutting Capability (mm)
(Stainless steel plate) 0.6, (iron plate) 1.2, 1.2 (copper plate), (Stainless steel plate) 0.6, (iron plate) 1.2, 1.2 (copper plate)
Blade Length (mm)
64, 64
Weight (g)
450, 450
Overall Length (mm)
280, 280
Material
Carbon tool steels, Carbon tool steels
TRUSCO Part Number
327-2494, 327-2494
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D22A 37022894 80.48 SGD
In stock
ADD TO CART

Related Products