Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Edge Processing Blade Thickness (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Edge Processing Blade Thickness (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
395-3238 - - 2-0620 Bead blast finish 4 (base material) 90 152 205 1PC 1 022CA0001 48909305 -
Discontinued
[x]
395-3246, 395-3246 1-7269-03, 1-7269-03 2 0644 2-0620, 2-0620 Bead blast finish, Bead blast finish 4 (base material), 4 (base material) 150, 150 313, 313 300, 300 1PC 1 7300 48909314 -
Discontinued
[x]
323-1879 - - - - 4 (Material) 95 178 230 1PC 1 022CA0002 37022912 -
Discontinued
[x]
323-1887 - - - - 4 (Material) 95 215 250 1PC 1 022CA0003 37022937 -
Discontinued
[x]
323-1895, 323-1895 - 2 0644 2-0620 Bead blast finish 4 (base material), 4 (Material) 125, 125 257, 257 280, 280 1PC 1 7280 37022955 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fiber Cross Cutting
5
From Japan
On 2014-11-24 15:37:50
Although I was lost in price, I am satisfied with the sharpness which is sputtered.
This review is about item#48909314.
Cutting of old clothes
5
From Japan
On 2014-06-19 14:25:44
I am using it for cutting old clothes. It is very good sharpness. I am satisfied.
This review is about item#48909305.
Seat of chair Vertical leather & cloth cutting for mat tension on back
5
From Japan
On 2014-04-11 18:08:18
I used the old steel scissors before, but it became impossible to cut it because it was cheap and it was renewed. As expected it will be cut easily. The sharpness is slightly different from that of steel. Is it a good grinding wheel for sharpening?
This review is about item#37022937.

Related Products